Alcohol Prep Pad 70% Strength Isopropyl Alcohol Individual Packet Medium
Big-Qik® Alcohol Prep Pad 70% Strength Isopropyl Alcohol Individual Packet Medium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: Medium
- 2-ply
- Sterile, non-woven sponge preps contains 70% isopropyl alcohol and provide maximum absorbency for scrubbing and cleaning
- Dimensions: 1-2/5" x 2-2/5"
Specifications
- Cleaning Path:
- 13 in
- Collection:
- Big-Qik®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 13 in
- Material:
- Plastic
- Product Type:
- Wipe, Alcohol Wipe