2 in. x 4-1/10 yd. Non Sterile Polyester and Cotton Blend Conforming Bandage in White (Bag of 12)
2 in. x 4-1/10 yd. Non Sterile Polyester and Cotton Blend Conforming Bandage in White (Bag of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from a cotton-polyblend that stretches to conform and clings to itself
- Extended length is fully stretched measurement
- Lightweight bandage that will not lint or unravel
- Size: 2" x 4-1/10 yds
- Non-sterile
- Porous and absorbent
Specifications
- Color Finish Name:
- White
- Length:
- 4-1/10 yd
- Material:
- Cotton Blend, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Bag of 12
- Product Type:
- Bandage
- Width:
- 2 in