3-1/4 in. Cotton Double Ended Non Sterile Swab
3-1/4 in. Cotton Double Ended Non Sterile Swab
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-ended cotton swabs on a plastic stick
- Size: 3-1/4"
Specifications
- Length:
- 3-1/4 in
- Material:
- Cotton
- Product Type:
- Swab