3 in. x 4-1/10 yd. Conforming Stretch Gauze Bandage
3 in. x 4-1/10 yd. Conforming Stretch Gauze Bandage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides for light compression
- Holds the primary dressing in place and covers and protects the wound
- Knitted stretch gauze bandage
- Size: 3" x 12-1/4'
Specifications
- Length:
- 4-1/10 yd
- Product Type:
- Bandage
- Width:
- 3 in