6 in. Q-tip Cotton Tipped Applicator
6 in. Q-tip Cotton Tipped Applicator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 6"
- Non-sterile
- Single-end applicators with wooden shafts
Specifications
- Length:
- 6 in
- Material:
- Cotton
- Product Type:
- Applicator