6 in. Sterile Cotton Swab (Box of 100)
6 in. Sterile Cotton Swab (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 6"
- Sterile
- Single-end applicators with wooden shafts
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6 in
- Package Quantity:
- Box of 100
- Product Type:
- Cotton Swab