7-3/4 x 6-1/2 in. Reusable Cold/Hot Gel Therapy Pack
7-3/4 x 6-1/2 in. Reusable Cold/Hot Gel Therapy Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Its pliable gel formula allows the pack to be conveniently folded in half for application to smaller areas
- Has a unique gel formula that remains flexible after freezer storage and can be placed directly into a microwave
- This compress can be used as a cold or hot compress for heat or cool therapy depending on the need
- The bag is durable and allows repeated use without leaking
Specifications
- Length:
- 6-1/2 in
- Material:
- Gel
- Product Type:
- Therapy Pack
- Width:
- 7-3/4 in