3 in. x 4-1/2 yd. Elastic Bandage
Ace 3 in. x 4-1/2 yd. Elastic Bandage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ibuprofen 200mg, Pseudoephedrine 30mg
- Hypoallergenic - not made with natural rubber latex
- Relieves sinus pressure, nasal congestion and fever
- Length: 4-1/2 yards
- Width: 3"
- Convenient dispenser box for easy storage
Specifications
- Collection:
- Ace
- Length:
- 4-1/2 yd
- Material:
- Elastic
- Product Type:
- Bandage
- Width:
- 3 in