6 in. x 5 yd. Elastic Bandage (Box of 10)

You last purchased this on
 
Mckesson Medical Surgical

Ace 6 in. x 5 yd. Elastic Bandage (Box of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mckesson Medical Surgical

Ace 6 in. x 5 yd. Elastic Bandage (Box of 10)

  • Fast #
  • Part #M80857
  • Item #7454792
  • Manufacturer Part #80857
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Latex free
  • Hypoallergenic
  • Size: 6" x 4-1/2 yds
  • Convenient dispenser box for easy storage
  • Requires Certification

Specifications

Collection:
Ace
Length:
5 yd
Material:
Elastic
Package Quantity:
Box of 10
Product Type:
Bandage
Width:
6 in