6 in. x 4-1/10 yd. Nylon and Elastic Conforming Stretch Bandage
Flexicon® 6 in. x 4-1/10 yd. Nylon and Elastic Conforming Stretch Bandage
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 6" x 4-1/10 yds
- Flexicon® holds dressings securely in place without slipping
- Sterile
- Individually wrapped
- Will not slip, curl or fray
- Made of highly elastic crimped nylon, it molds to body contours to provide conforming properties
Specifications
- Collection:
- Flexicon®
- Length:
- 4-1/10 yd
- Material:
- Plastic, Elastic
- Material Type:
- Nylon
- Product Type:
- Bandage
- Width:
- 6 in