Gloves Dispenser in White
Gloves Dispenser in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds 3 Boxes (2-box holder pictured)
- The MooreBrand® Glove Dispenser Box Holders can be mounted horizontally or vertically for easy storage and dispensing of examination gloves
- Dimensions are 7-1/2" x 17"
- Comes with mounting screws only
- Gloves sold separately
- Made of vinyl coated steel
- Designed for counter top or wall use
Specifications
- Coating:
- Vinyl
- Color Finish Name:
- White
- Height:
- 7-7/10 in
- Length:
- 17-3/10 in
- Material:
- Steel
- Product Type:
- Dispenser
- Reusable:
- Yes
- Width:
- 4-3/10 in