8 in. Container with Sliding Lid

You last purchased this on
 
Mckesson Medical Surgical

Sharp-A-Gator 8 in. Container with Sliding Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mckesson Medical Surgical

Sharp-A-Gator 8 in. Container with Sliding Lid

  • Fast #
  • Part #M34983
  • Item #7454574
  • Manufacturer Part #34983
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For sharps depositing
  • One-hand, one-step and no touch
  • Sharp-A-Gator container
  • Size: 1 gallon container
  • Dimesions: 4-1/2" x 8" x 7"
  • Color: Red with Clear locking top
  • Autoclavable
  • Requires Certification

Specifications

Capacity:
1 gal
Collection:
Sharp-A-Gator
Color Finish Name:
Red, Clear
Height:
7 in
Length:
8 in
Product Type:
Container
Width:
4-1/2 in