Wrist Brace with Thumb Elastic in Beige
Wrist Brace with Thumb Elastic in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economical support
- Reduces stress, strains and swelling
- Color: Beige
- Self-gripper closure
- Soft elastic band
Specifications
- Color Finish Name:
- Beige
- Material:
- Rubber
- Material Type:
- Elastic
- Product Type:
- Brace
- Reusable:
- Yes