4-1/2 x 4-1/2 in. Ball Bearing Hinge in Dull Chromium
4-1/2 x 4-1/2 in. Ball Bearing Hinge in Dull Chromium
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For doors with a closing device
- Eight holes
- MacPro ball bearing hinge standard weight MPB79
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dull Chromium
- Material:
- Steel