DESCRIPTION

  • Alternative to door closing devices
  • Eight holes
  • Two hinges on the door must be spring hinges to provide adequate closing force
  • Tension can be added or reduced by means of a hex key that is provided
  • Locking screw provides tamper-resistance after proper tension has been set
  • Single acting standard weight spring hinge 1502

McKinney Products Company 4-1/2 x 4-1/2 in. Door Hinge in Dull Chromium

M156023

Manufacturer Part #: 156023

Color/Finish

Dull Chromium

SPECIFICATIONS

Height
4-1/2 in
Type
M156023
Width
4-1/2 in

Print

DOCUMENTS