24 Goggles Series Goggles with Smoke Frame and Clear Anti-fog Lens

Part #M2410F  |  Item #7456205  |  Manufacturer Part #2410F

$7.98 per PAIR

Glasses Lens Color: Clear

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a wide, unobstructed field of vision and can be worn with most half-mask respirators
  • The transparent protective PVC body permits a comfortable fit over prescription eyewear
  • Soft foam lining cushions the face and improves the seal
  • Clear, anti-fog lens
  • Impact resistant
  • Indirect ventilation
  • Elastic strap
  • Color: Smoke
  • PVC farme
  • Meets or exceeds the following certifications: ANSI Z87+, CAN/CSA Z94.3

Specifications

ANSI Specifications: ANSI Z87+

CSA Certified: CSA Z94.3

Collection: 24 Goggles Series

Glasses Frame Color: Smoke

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate