MCR Safety
2Xl 3-Piece .35MM PVC Rainsuit
Part #R2003X2 | Item #464287 | Manufacturer Part #2003X2
$10.77
EACH
(Pricing is for XXL)
Clothing Size:
Product Details
- 3 Piece suit includes jacket with detachable hood and bib pants
- Take up snaps on the wrists and ankles
- Snap front jacket
- Bib pant with fly front
Documents
Specifications
ASTM Specifications: ASTM F-903
Clothing Size: XXL
Color Finish: Yellow
Color Finish Category: Yellows
Material: Plastic
Material Type: [PVC, Polyester]
Number Of Pieces: 3 Piece
Product Type: Rain Suit
Thickness: 0.35 mm