MCR Safety
2XL Raincoat with Detachable Hood in Yellow
Part #R240CX2 | Item #668736 | Manufacturer Part #240CX2
$9.53
EACH
(Pricing is for XXL)
Clothing Size:
Product Details
- Detachable hood with drawstring
- Rounded corduroy collar
- 2 Reach through pockets
- Cape ventilated back, underarm air vents
Documents
Specifications
ASTM Specifications: ASTM F-903
Clothing Size: XXL
Color Finish: Yellow
Color Finish Category: Yellows
Length: 49 in
Material: Plastic
Material Type: [PVC, Polyester]
Product Type: Rain Coat
Thickness: 0.35 mm