DESCRIPTION

  • Resistant to many fats, oils, chemicals and abrasions

MCR Safety 8ml Vinyl Sleeve with Elastic

RS072E4

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
18 in
Material
Plastic
Material Type
Vinyl
Thickness
8 mil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY