DESCRIPTION

  • Extendable spatula temples
  • Filters 99.9% of UV radiation
  • Full orbital seal with dual lens design
  • Soft, secure TPR nose pad
  • Strong, lightweight lens with 11° base curve

MCR Safety Klondike® Black Safety Glasses With Clear Lens

CKD110

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87+
Clothing Size
One Size Fits All
Collection
Klondike®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Visible Light
90%

Starting at
$3.02
EACH
  • QUANTITY