Dominator Series M Size 0.42mm PVC and Hi-tensile Polyester Rainsuit in Green

Part #R3882M  |  Item #4451580  |  Manufacturer Part #3882M

$43.25 EACH

Clothing Size:

M
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Dominator rain wear is made tough to protect against chemicals and acids encountered on the job
  • 10 x 10 reinforced crotch for durability
  • Material is made from .42mm PVC/polyester material
  • Zipper front with double storm flap, no pockets or vents

Specifications

ASTM Specifications: ASTM D-6413

Application: [Aerospace, Agriculture, Assembly Line Production, Construction, Fisheries]

Clothing Size: M

Collection: Dominator Series

Color Finish: Green

Disposable: No

Material: Plastic

Material Type: [Polyester, PVC]

Number Of Pieces: 2 Piece

Product Type: Rain Suit

Reusable: No

Thickness: 0.016 in