MCR Safety
Extra Large 3-Piece PVC Rainsuit in Yellow
Part #R2403XL | Item #6134850 | Manufacturer Part #2403XL
$12.42
EACH
Clothing Size:
Product Details
- 3 Piece suit includes jacket with detachable hood and bib pants
- Take up snaps on the wrists and ankles
- Snap front jacket, Bib pant with snap fly front
- Rounded corduroy collar, cape vent back and underarm air vents
Documents
Specifications
ASTM Specifications: ASTM F-903
Clothing Size: XL
Color Finish: Yellow
Color Finish Category: Yellows
Material: Plastic
Material Type: [PVC, Polyester]
Number Of Pieces: 3 Piece
Product Type: Rain Suit
Thickness: 0.35 mm