Extra Large Raincoat with Detachable Hood in Yellow

Part #R240CXL  |  Item #668735  |  Manufacturer Part #240CXL

$9.53 EACH
(Pricing is for XL)

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Detachable hood with drawstring
  • Rounded corduroy collar
  • 2 Reach through pockets
  • Cape ventilated back, underarm air vents

Documents

Specifications

ASTM Specifications: ASTM F-903

Clothing Size: XL

Color Finish: Yellow

Color Finish Category: Yellows

Length: 49 in

Material: Plastic

Material Type: [PVC, Polyester]

Product Type: Rain Coat

Thickness: 0.35 mm