MCR Safety
Flex Tuff® S Size Polyester and Cotton Gloves in Grey
Part #M9688S | Item #6203692 | Manufacturer Part #9688S
Glove Size:
Product Details
- Seamless knit cotton/polyester shell
- Medium weight
- Textured latex palm/fingertip dip for extra grip
- Natural rubber provides abrasion resistance
- Straight thumb
- Color: Grey
- Size: Small
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 4]
CE Approved: Yes
Collection: Flex Tuff®
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: S
Glove Type: [Automotive Assembly, Carpentry, Farming, Landscaping, Material Handling]
Length: 9-29/100 in
Material: [Cotton, Plastic]
Material Type: Polyester
Reusable: Yes
Thickness: 10 ga
Entire Collection
-
Starting at $1.61
-
Starting at $33.84