FlexTuff® Flex Tuff Cotton/Polyester Shell Gloves Extra Large

Part #M9680XL  |  Item #798503  |  Manufacturer Part #9680XL

$2.46 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Our top selling FLexTUff styles are manufactured on seamless knit liners that are flat dipped to reproduce the natural curved shape of the hand
  • Improves grip
  • Natural Rubber provides abrasion resistance
  • Excellent comfort and fit
  • Excellent comfort and fit
  • Textured palm dip for extra grip and durability

Documents

Specifications

Collection: FlexTuff®

Color Finish: [Blue, White]

Glove Size: XL

Material: [Cotton, Latex, Plastic]

Material Type: Polyester