MCR Safety
FlexTuff® L Size Cotton and Plastic Gloves
Part #M9680L | Item #798497 | Manufacturer Part #9680L
$2.46
EACH
Glove Size:
Product Details
- 10 Gauge white cotton and polyester shell
- Blue latex dip on the palm and fingertips
- Improves grip
- Excellent comfort and fit
- High quality work gloves
- Application automotive assembly, farming, landscaping and material handling
Documents
Specifications
Coating: Latex
Collection: FlexTuff®
Color Finish: Blue
Color Finish Category: Blues
Glove Size: L
Glove Type: [Automotive, Farming, Landscaping, Material Handling]
Length: 10-1/25 in
Material: [Cotton, Plastic]
Material Type: Polyester
Reusable: Yes
Entire Collection
-
Starting at $2.46