Forceflex® Multi-Task L Size Leather Anti Vibration Glove

Part #MT100L  |  Item #7962921  |  Manufacturer Part #T100L

Call for Pricing per PAIR

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Agriculture, Automotive, Carpentry, Construction]

CE Approved: No

Collection: Forceflex® Multi-Task

Disposable: No

Glove Size: L

Glove Type: Anti Vibration

Length: 23-1/2 in

Material: [Synthetic Leather, Rubber]

Material Type: TPR

Reusable: Yes