Forceflex® Multi-Task M Size Leather Anti Vibration Glove

Part #MT100M  |  Item #7962919  |  Manufacturer Part #T100M

Call for Pricing per PAIR

Glove Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Application: [Agriculture, Automotive, Carpentry, Construction]

CE Approved: No

Collection: Forceflex® Multi-Task

Disposable: No

Glove Size: M

Glove Type: Anti Vibration

Length: 23-1/2 in

Material: [Synthetic Leather, Rubber]

Material Type: TPR

Reusable: Yes