Large 3-Piece PVC Rainsuit in Yellow

Part #R2403L  |  Item #3506431  |  Manufacturer Part #2403L

$12.42 EACH

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The 3 piece rainsuit includes jacket with detachable hood and bib pants with fly front
  • Jacket offers a corduroy collar

Specifications

Clothing Size: L

Color Finish: Yellow

Material: Plastic

Material Type: [Polyester, PVC]

Number Of Pieces: 3 Piece

Product Type: Rain Suit

Thickness: .35 mm