MCR Safety
Large Raincoat with Detachable Hood in Yellow
Part #R240CL | Item #668734 | Manufacturer Part #240CL
$9.53
EACH
(Pricing is for L)
Clothing Size:
Product Details
- Detachable hood with drawstring
- Rounded corduroy collar
- 2 Reach through pockets
- Cape ventilated back, underarm air vents
Documents
Specifications
ASTM Specifications: ASTM F-903
Clothing Size: L
Color Finish: Yellow
Color Finish Category: Yellows
Length: 49 in
Material: Plastic
Material Type: [PVC, Polyester]
Product Type: Rain Coat
Thickness: 0.35 mm