M Size Polyester Coated Gloves in Blue and White

Part #M9680M  |  Item #861627  |  Manufacturer Part #9680M

$2.46 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: [Blue, White]

Color Finish Category: Whites

Disposable: No

Glove Size: M

Material: [Cotton, Plastic, Latex, Knit]

Material Type: Polyester

Reusable: Yes