DESCRIPTION

  • Dielectric zipper front
  • With 1 exterior and 1 interior pocket

MCR Safety Mesh Safety Vest with 2-Silver Stripe

RCL2MLP

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Color Finish
Lime, Silver
Material
Plastic
Material Type
Polyester
Reusable
Yes

Starting at
$17.77
EACH
  • QUANTITY