Nitri-Chem™ 15ml Small Flock Lined Glove in Green

Part #M5317  |  Item #4451855  |  Manufacturer Part #5317

$1.72 EACH

Glove Size:

S
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flock lined
  • Diamond grip
  • Straight cuff
  • Easy on and easy off
  • FDA compliant
  • Use for general maintenance and chemical handling

Specifications

Collection: Nitri-Chem™

Color Finish: Green

Glove Size: S

Glove Type: Chemical Resistant

Length: 13 in

Material: Rubber

Material Type: Nitrile

Thickness: 15 mil