Nitri-Chem™ Size 10 15 mil Nitrile Flocklined Glove in Green

Part #M5320  |  Item #655543  |  Manufacturer Part #5320

$1.72 EACH

Glove Size:

XL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Component materials comply with all federal regulations for food contact
  • Raised diamond grip
  • Straight cuff
  • Thumb style straight

Documents

Specifications

Application: [Canning, Food Service, Industrial]

Collection: Nitri-Chem™

Color Finish: Green

Color Finish Category: Greens

Glove Size: XL

Glove Type: Chemical Resistant

Length: 13 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 15 mil

Weight: 2.091