This product requires certification to purchase.

Ultra Tech Palm Dip Nitrile Glove, M

MCR Safety

NXG® Ultra Tech Palm Dip Nitrile Glove, M

  • Fast #
  • Part #M9673M
  • Item #10416346
  • Manufacturer Part #9673M
5 out of 5 Customer Rating
Brand image
MCR Safety

NXG® Ultra Tech Palm Dip Nitrile Glove, M

  • Fast #
  • Part #M9673M
  • Item #10416346
  • Manufacturer Part #9673M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 13 Gauge Gray Nylon Shell
  • Black Nitrile Foam Palm and Fingers
  • Cool and Comfortable
  • Easy to wear
  • Knit Wrist
  • Formerly known as Memphis Glove™
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Length
10 in
Thickness
13 in
Characteristics & Features
Coating
Nitrile Foam
Collection
NXG®
Color Finish Category
Blacks
Color Finish Name
Black, Grey
Glove Type
Work
Material
Knit, Plastic, Rubber, Foam
Material Type
Nylon, Nitrile, Polymer
Reusable
Yes
Warranty & Product Information
Type
M9673MPR
UPC
045143967322