MCR Safety
One Size Fits Most Economy Polyester Mesh Safety Vest with Silver Reflective Stripe
Part #MV201R | Item #7455714 | Manufacturer Part #V201R
$4.80
EACH
Clothing Size:
One Size Fits MostProduct Details
- Polyester mesh material
- 2" Lime/Silver reflective strips sewn vertically onto vest front to back continuously
- Front Velcro closure
- 3/4" x 8" elastic side straps
- 3/4" Black vinyl binding
Specifications
Application: [Construction, Landscaping, Manufacturing, Warehousing]
Clothing Size: One Size Fits Most
Color Finish: Fluorescent Orange
Disposable: No
Length: 47 in
Material: Plastic
Material Type: Polyester
Quick Release: No
Reusable: No
Width: 18 in