Polyester Mesh Vest With Reflector Stripe In Orange

Part #RV201R  |  Item #2273071  |  Manufacturer Part #V201R

$4.76 EACH

Clothing Size:

One Size Fits All
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Elastic on sides stretches to fit multiple sizes
  • High visibility

Documents

Specifications

Application: Construction, Emergency, Landscaping, Manufacturing, Warehousing

Clothing Size: One Size Fits All

Color Finish: Fluorescent Orange, Lime, Silver

Color Finish Category: Oranges

Length: 47 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Width: 18 in