UltraTech® L Size Nylon and Nitrile Gloves in Grey

Part #M9683L  |  Item #1607724  |  Manufacturer Part #9683L

$2.24 EACH
(Pricing is for L)

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Nitrile palm and fingers dip
  • 100% nylon shell
  • 15 gauge
  • Size: Large

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016 Cut Level 2, ANSI 105 2016 Cut Level 3]

CE Approved: Yes

Collection: UltraTech®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: L

Glove Type: [Airport, Automotive Assembly, Electronic Assembly, Farming, Landscaping, Manufacturing, Material Handling]

Length: 14-3/5 in

Material: [Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes

Thickness: 15 ga