MCR Safety
UltraTech® M Size Nylon and Nitrile Gloves in Grey
Part #M9683M | Item #6118269
Glove Size:
Product Details
- Nitrile palm and fingers dip
- 100% nylon shell
- 15 gauge
- Size: Medium
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 105 2016 Cut Level 2, ANSI 105 2016 Cut Level 3]
CE Approved: Yes
Collection: UltraTech®
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: M
Glove Type: [Airport, Automotive Assembly, Electronic Assembly, Farming, Landscaping, Manufacturing, Material Handling]
Length: 14 in
Material: [Plastic, Rubber]
Material Type: [Nitrile, Nylon]
Reusable: Yes
Thickness: 15 ga
Entire Collection
-
Starting at $24.24
-
Starting at $2.01