UltraTech® XS Size Nylon and Nitrile Gloves in Grey

Part #M9683  |  Manufacturer Part #9683XS

Starting at
$2.01 EACH

Glove Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UltraTech® glove
  • Seamless 100% Nylon Knit Gloves, White
  • 100% Nitrile Dipped Palm and Fingers
  • 15 Gauge
  • Good to excellent tactile sensitivity
  • Cut and abrasion resistance

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016 Cut Level 2, ANSI 105 2016 Cut Level 3]

CE Approved: Yes

Collection: UltraTech®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XS

Glove Type: [Airport, Automotive Assembly, Electronic Assembly, Farming, Landscaping, Manufacturing, Material Handling]

Length: 13-1/10 in

Material: [Plastic, Rubber]

Material Type: [Nitrile, Nylon]

Reusable: Yes

Thickness: 15 ga