UltraTech® XXL Size 13 ga Nylon Glove in Grey

Part #M9696XXL  |  Item #7962878  |  Manufacturer Part #9696XXL

Call for Pricing EACH

Glove Size:

XXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Aerospace, Automotive, Carpentry, Janitorial]

CE Approved: No

Coating: Polyurethane

Collection: UltraTech®

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: XXL

Glove Type: [Abrasion Resistant, String Knit]

Length: 13-1/2 in

Material: [Fiber, Plastic]

Material Type: Nylon

Reusable: Yes

Thickness: 13 ga