3 in. Top Bounded Mead Wirebound Memo Book
3 in. Top Bounded Mead Wirebound Memo Book
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 3 in
- Product Type:
- Memo Book
- UL Listed:
- No
- Weight:
- 15 lb
- Width:
- 5 in