Print

DESCRIPTION

3 in. Mechanical Joint C153 45 Degree Bend (Less Accessories)

MJ4LAM

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
3 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Lining
Cement-lined
Waterworks Application
Water