Mechanical Joint x Flanged Ductile Iron C153 Short Body Tee (Less Accessories)

You last purchased this on
 

Mechanical Joint x Flanged Ductile Iron C153 Short Body Tee (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

Mechanical Joint x Flanged Ductile Iron C153 Short Body Tee (Less Accessories)

  • Fast #
  • Part #MJFTLA16
  • Item #1754156
  • Manufacturer Part #670610248996
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Flanged
End Connections:
Mechanical Joint x Mechanical Joint x Flanged
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Tee
Green Product:
Yes, WaterSense
Material:
Ductile Iron
NSF:
NSF 375, NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
UL Listed:
Yes