FastFit® M Size Glove

Part #MMFF05009  |  Item #7017412  |  Manufacturer Part #MFF-05-009

$29.49 per PAIR

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 120

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Machine washable.
  • Black

Specifications

ANSI Specifications: ANSI/ISEA 105-2016

CE Approved: Yes

Collection: FastFit®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: Work

Material: Synthetic Leather

Reusable: Yes