FastFit® XL Size Gloves in Black

Part #MMFF05011  |  Item #7017647  |  Manufacturer Part #MFF-05-011

$12.92 per PAIR

Glove Size:

XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Machine washable.
  • Black

Specifications

ANSI Specifications: ANSI/ISEA 105-2016

CE Approved: Yes

Collection: FastFit®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XL

Glove Type: Work

Material: Synthetic Leather

Reusable: Yes