FastFit® XXL Material4X® Synthetic Leather Gloves in Brown with Black

Part #MMF4X75012  |  Item #7578604  |  Manufacturer Part #MF4X-75-012

$44.72 per PAIR

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 60
  • Pallet: 3000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Reinforced thumb and index finger improve durability.
  • Anatomically designed two-piece palm eliminates material bunching.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Machine washable.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Safety

CE Approved: Yes

Collection: FastFit®

Color Finish: Brown/Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XXL

Glove Type: Abrasion Resistant

Material: Elastic, Material4X® Synthetic Leather, Plastic

Material Type: Nylon

Package Quantity: 1 Pair

Reusable: Yes