Mechanix Wear
Hi-Viz FastFit® M Size Cut Resistant Gloves in Hi-Viz Yellow, Black and Red
Part #MSFFX91 | Manufacturer Part #SFF-X91-009
Glove Size:
Please select
Product Details
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- DuraHide leather protects your palm with extreme abrasion resistance.
- Gunn cut finger design repositions vulnerable seams for improved durability.
Documents
Specifications
ANSI Specifications: ANSI Cut Level A4
Application: [Maintenance, Repair, Construction, Manufacturing, Material Handling, Metal, Transportation]
Collection: Hi-Viz FastFit®
Color Finish: [Hi-Viz Yellow, Black, Red]
Color Finish Category: Blacks
Glove Size: M
Glove Type: [Maintenance & Repair, Construction, Metal Stamping, Material Handling]
Height: 1-71/500 in
Length: 10-1/2 in
Material: [Synthetic Leather, Elastic, TrekDry®]
Product Type: Glove
Reusable: Yes
Schedule Class: 6216.00.5820
Size: 8 in
Weight: 0.245
Width: 4-173/1000 in
Entire Collection
-
Starting at $13.73
-
Starting at $13.73