Size 9 TrekDry® Safety Reusable Glove in Hi-Viz Yellow and Black
Hi-Viz FastFit® Size 9 TrekDry® Safety Reusable Glove in Hi-Viz Yellow and Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reflective ink creates eye-catching luminance
- Stretch-elastic cuff creates a secure fit
- Fluorescent TrekDry® material helps keep hands cool and comfortable
- Machine washable
- Pinched fingertip construction improves fingertip strength and durability
- High-dexterity synthetic leather infused with touchscreen technology
- Anatomically designed two-piece palm eliminates material bunching
- Reinforced thumb and index finger support added durability
Documents
Specifications
- ANSI:
- ANSI 107, ANSI Puncture 1
- Application:
- Residential
- CE Approved:
- Yes
- Collection:
- Hi-Viz FastFit®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Black, Hi-Viz Yellow
- Glove Size:
- 9
- Glove Type:
- Assembly, Equipment Operation, Maintenance & Repair, Manufacturing, Multipurpose, Transportation
- Length:
- 8-3/4 in
- Material:
- Plastic, Synthetic Leather, TrekDry®
- Material Type:
- Nylon
- Reusable:
- Yes