Hi-Viz FastFit® L Size Synthetic Leather Fast Fit Safety Glove

Part #MSFF910  |  Manufacturer Part #SFF-91-010

Starting at
$13.73 per PAIR

Glove Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hi-Viz TrekDry® material keeps working hands cool and comfortable.
  • Reflective ink provides eye catching luminance.
  • Stretch-elastic cuff provides a secure fit to the wrist.
  • Reinforced thumb and index finger provide added durability.
  • Anatomically designed two-piece palm design eliminates material bunching.
  • Pinched fingertip construction improves fingertip strength and durability.
  • High-dexterity 0.6mm synthetic leather provides optimal dexterity.
  • Touchscreen capable synthetic leather keeps you connected while you work.

Documents

Specifications

ANSI Specifications: ANSI Puncture 1

Application: Safety

CE Approved: Yes

Collection: Hi-Viz FastFit®

Color Finish: [Hi-Viz Yellow, Black]

Color Finish Category: Yellows

Glove Size: L

Glove Type: Mechanic

Length: 9 in

Material: Synthetic Leather

Product Type: Gloves

Reusable: Yes